Shop All Indicator Lights
Eaton
Pilot Light, Press, 120VAC, White
Mfr # 10250T74NW
Zoro # G5268925
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color White
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T74NW
- Zoro # G5268925
- UPC # 786680120831
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 0.01 in |
Height | 0.01 in |
Width | 0.01 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Pilot Light, Voltage 120V AC, Color White, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATC-30-RP)
- IDEAL Pigtail Connector, Pigtail, White, Pk25 (30-3470)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240CP)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3058)
- EATON Raised Indicator Light, Blue, 24VAC/DC (C22-L-B-24)
- EATON Raised Indicator Light, Yellow, 24VAC/DC (C22-L-Y-24)
- EATON KeyedSelectorSwitch, Black, 2Pos, 22mm (M22-WRS)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF7)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T201NC2N)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T34G)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M047)
- Eaton Push Buttons & Indicators