Shop All Indicator Lights
Eaton
Pilot Light, Press, 120VAC, White
Mfr # 10250T297LWP2A
Zoro # G5224983
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color White
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T297LWP2A
- Zoro # G5224983
- UPC # 786680119682
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Product Width | 0.01 in |
Product Length/Depth | 0.01 in |
Product Height | 0.01 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R134, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BP)
- SCHNEIDER ELECTRIC 6A 4-32VDC 1-Phase Solid State Relays (SSM1D26BD)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 10 (TYS12-280C-10)
- PANDUIT Solid Wall Wiring Duct, 2"x2", 6ft (FS2X2WH6)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF3)
- EATON Cutler-Hammer Pilot Light, 24VAC, Amber (10250T197LAP24)
- EATON Cutler-Hammer Pilot Light, Press, 120VAC, Red (10250T74NR)
- EATON Pilot Light, Press, 120VAC, Green (10250T231NC22)
- EATON Pilot Light, Without Lens, 120VAC (10250T201N)
- EATON Pilot Light Complete Unit, LED, White (HT8HFWF7)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001SK, plastic, polycarbonate, domed, white, 30mm, LED white, 120V (9001SKP38LWW9)
- Eaton Switches