Shop All Indicator Lights
Eaton
Pilot Light, Press, 120VAC, Red
Mfr # 10250T297LRP2A
Zoro # G5224974
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T297LRP2A
- Zoro # G5224974
- UPC # 786680122811
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 2.6 in |
Height | 4.7 in |
Width | 2.2 in |
Overall Width | 2.2 in |
Overall Depth | 2.6 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4.7 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R129, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES Test Leads W/Screw Off Allgtr Clips, 10Ft (629-10)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 80mA, 250V AC, 35A at 250V AC, 5 PK (S500-80-R)
- PANDUIT Ferrule, 16 AWG, PP, 15/32in., PK500 (FSD78-8-D)
- NVENT CADDY J-Hook, Wall Mount (CAT12)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF7)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-W)
- EATON Pilot Light Complete Unit, LED, Green (HT8GTGF7)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Green (10250T197HLGP2A)
- EATON Cutler-Hammer Pilot Light, 24VAC, Amber (10250T197LAP24)
- EATON Raised Indicator Light, Blue, 24VAC/DC (C22-L-B-24)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB15)
- Eaton Switches