Shop All Indicator Lights
Eaton
Pilot Light, Press, 120VAC, Green
Mfr # 10250T74NG
Zoro # G5225315
original price:
$315.23
6% off
new price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T74NG
- Zoro # G5225315
- UPC # 786680124082
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 2.4 in |
Width | 2.2 in |
Height | 4.7 in |
Overall Depth | 2.4 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4.7 in |
Overall Width | 2.2 in |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET350SER)
- ZORO SELECT Miniature Snap Action Switch, Hinge, Lever, Short Actuator, SPDT, 10A @ 240V AC Contact Rating (5JEA4)
- EATON Cutler-Hammer 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3CB)
- HUBBELL 30A Twist-Lock Connector 2P 3W 125VAC L5-30R BK/WT (HBL2613)
- EATON Pilot Light, No Lens, LED (10250T197L)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF3)
- EATON Pilot Light, No Lens, No Bulb, LED (HT8HFFV)
- EATON Pilot Light, Without Lens, 120VAC (10250T201N)
- EATON Pilot Light, 120VAC, Green (10250T181LGP06)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-B)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M059)
- Eaton Switches