Shop All Indicator Lights
Eaton
Pilot Light, Press, 120VAC, Green
Mfr # 10250T297LGP2A
Zoro # G5224904
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T297LGP2A
- Zoro # G5224904
- UPC # 786680122804
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 2.2 in |
Height | 4.7 in |
Length | 2.6 in |
Overall Width | 2.2 in |
Overall Depth | 2.6 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4.7 in |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R132, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photo Control Receptacle with Bracket (K122)
- GE 120VAC Electrically Held Lighting Contactor 2P 30A (CR463L20AJA)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25060)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-20ATR-WH-10)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF3)
- EATON Raised Indicator Light, Green, 24VAC/DC (C22-L-G-24)
- EATON Pilot Light, 24V, Amber (E34FB197LAP24)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- EATON Pilot Light, 24VAC, White (10250T197LWP24)
- EATON Raised Indicator Light, Green, 120VAC (C22-L-G-120)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- Eaton Push Buttons & Indicators