Shop All Indicator Lights
Eaton
Pilot Light, Press, 120VAC, Blue
Mfr # 10250T297LLP2A
Zoro # G5230407
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Blue
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T297LLP2A
- Zoro # G5230407
- UPC # 786680119651
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 0.01 in |
Width | 0.01 in |
Height | 0.01 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R133, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34)
- FUNCTIONAL DEVICES-RIB Track Mount Relays, 15A, 2 SPDT (RIBMU2C)
- LEGRAND Communication Blank, Ivory, PVC (CM2-BL)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31UG3EJX)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T34R)
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T201NC1N)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T201NC2N)
- EATON KeyedSelectorSwitch, Black, 2Pos, 22mm (M22-WRS)
- EATON Raised Indicator Light, Green, 24VAC/DC (C22-L-G-24)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M114)
- Eaton Switches