Shop All Indicator Lights
Eaton
Pilot Light Operator, 22mm, Round, 22mm, LED
Mfr # M22-L-G
Zoro # G7499737
original price:
$13.49
21% off
new price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Screw
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-L-G
- Zoro # G7499737
- UPC # 786685278551
- Country of Origin Germany
- Category Indicator Lights
Dimensions
Size | 22 mm |
Height | 1 in |
Length | 2 in |
Width | 2 in |
Compatible Panel Cutout Diameter | 22 mm |
Description
Pilot Light Head, Size 22 mm, Color Green, Shape Round, Lens Type Smooth, Basic Material Metal, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Polycarbonate, Body Material Chrome Plated Die Cast Aluminum, Suggested Lamp Type Mfr. Series M22-LED Light Modules, IP Rating IP66, Includes Contact Block Mounting Adapter, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQMV Series 225A, 2 Pole, 120/240V AC (THQMV225D)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-1-2)
- SIEMENS Enclosure, 9 in D, NEMA 1 (567-352)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1CFCGY (S1CFCGY)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T201NC1N)
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- EATON Cutler-Hammer Pilot Light, 120VAC, Amber (10250T34A)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF7)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T197LGP2A)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-B)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Red, LED (9001KM35LR)
- Eaton Push Buttons & Indicators