Shop All Indicator Lights
Eaton
Pilot Light Operator, 22mm, Round, 22mm, LED
Mfr # M22-L-B
Zoro # G7552474
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Lamp Type LED
- Shape Round
- Terminal Connection Screw
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-L-B
- Zoro # G7552474
- UPC # 786685899671
- Country of Origin Germany
- Category Indicator Lights
Dimensions
Size | 22 mm |
Height | 1.25 in |
Length | 9.5 in |
Width | 6 in |
Compatible Panel Cutout Diameter | 22 mm |
Description
Pilot Light Head, Size 22 mm, Color Blue, Shape Round, Lens Type Smooth, Basic Material Metal, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Polycarbonate, Body Material Chrome Plated Die Cast Aluminum, Suggested Lamp Type Mfr. Series M22-LED Light Modules, IP Rating IP66, Includes Contact Block Mounting Adapter, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX CHASE NIPPLE RIGID 1 in. D (90703)
- TORK Photocontrol, Flush, 208 to 277VAC (3002)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Yellow (160402-2100)
- EATON Pilot Light, 120VAC, Amber (10250T197LAP2A)
- EATON Raised Indicator Light, Yellow, 120VAC (C22-L-Y-120)
- EATON Raised Indicator Light, Blue, 24VAC/DC (C22-L-B-24)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF3)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-R)
- EATON Cutler-Hammer Pilot Light, 24VAC, Amber (10250T197LAP24)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVG8)
- Eaton Push Buttons & Indicators