Shop All Indicator Lights
Eaton
Pilot Light, No Lens, No Bulb, LED
Mfr # HT8HFFV
Zoro # G4020134
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 to 120V AC/DC
- Action Momentary
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8HFFV
- Zoro # G4020134
- UPC # 782113926452
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 2.1 in |
Height | 3.2 in |
Length | 2.4 in |
Overall Depth | 2.4 in |
Overall Width | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.2 in |
Description
Pilot Light, Voltage 24 to 120V AC/DC, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 24 to 120V AC/DC, Replacement Lamps 14A145, 14A146, 14A147, 14A148, 14A149, 14A150, Body Material Aluminum, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Control Station, Up/Down, 30mm (52C223S)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 240 V AC, 20 A (LC1DT20U7)
- GROTE Switch Toggle, 20 Amp, On/Off, SPST, (82-2221)
- IFM Flow Switch, 18 mm Connection, SS (SI5000)
- EATON KeyedSelectorSwitch, Black, 2Pos, 22mm (M22-WRS)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-R)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T197LGP2A)
- EATON Pilot Light, No Lens, LED (10250T197L)
- EATON Pilot Light, 120VAC, Amber (10250T197LAP2A)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- DIALIGHT PMI, FLAT, RED TNT DIFF, 12V (6571503103F)
- Eaton Switches