Shop All Indicator Lights
Eaton
Pilot Light, No Lens, LED
Mfr # 10250T197L
Zoro # G5226636
original price:
$181.03
22% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
- Lens Material No Lens Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T197L
- Zoro # G5226636
- UPC # 786680122262
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 2.4 in |
Height | 3.2 in |
Width | 2.1 in |
Overall Height | 3.2 in |
Overall Depth | 2.4 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.1 in |
Description
Pilot Light, Voltage 120V AC, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 120V AC, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ASA)
- RACO Mud Ring, Ring Accessory, 2 Gang, 859, Square Box (859)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- SIEMENS Load Center, W0, 200A, Main Circuit Breaker, 1 Phase (W0404MB1200CT)
- EATON Pilot Light, Press, 120VAC, Amber (10250T74NA)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T201NC1N)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- EATON Raised Indicator Light, Red, 24VAC/DC (C22-L-R-24)
- EATON Pilot Light Complete Unit, LED, White (HT8HFWF7)
- PATLITE Beacon Red 24V-Dc Light Module (SKH-24EA-R)
- Eaton Push Buttons & Indicators