Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Yellow, Plastic
Mfr # HT8LY
Zoro # G4200542
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton HT800 Indicating Lights
- Color Yellow
- Lens Type Fresnel
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8LY
- Zoro # G4200542
- UPC # 782113925950
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2 in |
Product Width | 2 in |
Product Height | 1 in |
Overall Depth | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Description
Pilot Light Lens, Yellow, For Use With Eaton HT800 Indicating Lights, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Split-Bolt Connector, 1/0 str to 4 sol (10H)
- WIREMOLD USB Plugmold, White, 5 Outlets, 2 USB, 3 ft. (WH20GB306TRUSB)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133400)
- LEVITON Wall Fixture 5-20R Recep Tr Resi White (T5820-W)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T104)
- EATON Lamp Module, 22mm, Round, 22mm, LED, IP Rating: 67, 69K (M22-LED-R)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Clear (10250TC25)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB8)
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8LR)
- EATON Legend Plate, Square, Hand Auto, Black (HT8SP39)
- Eaton Push Buttons & Indicators