Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Yellow, Plastic
Mfr # HT8BY
Zoro # G4181143
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Pres-Test Lights and Illuminated Push Button
- Color Yellow
- Material Plastic
- Lens Type Fresnel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8BY
- Zoro # G4181143
- UPC # 782113926421
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2 in |
Product Length/Depth | 6.65 in |
Product Height | 1.4 in |
Overall Height | 1.4 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 in |
Overall Depth | 6.65 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light Lens, Yellow, For Use With Pres-Test Lights and Illuminated Push Button, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Enclosure (HSQ2426)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-452)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 15 in W, 6 in D, NEMA 3R, Screw On (RSC151806GNK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043)
- EATON Cutler-Hammer Half Shroud, F/30mm Mushroom Push Buttons (10250ED1241)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Color: Green (M22-LED-G)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED2A-71X)
- EATON Cutler-Hammer Legend Plate, Square, Off, Red (10250TS24)
- EATON Non-Illum Push Button Operator, Black (10250T111)
- EATON Mushroom Head, 30mm, Green, Metal (E34JB3)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, White, Plastic (10250TC6N)
- Eaton Push Buttons & Indicators