Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Yellow, Plastic
Mfr # E34H4
Zoro # G5220442
original price:
$16.62
38% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton E34 Indicating Lights
- Legend Blank
- Color Yellow
- Lens Type Fresnel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34H4
- Zoro # G5220442
- UPC # 786680126758
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.2 in |
Product Length/Depth | 1.2 in |
Product Height | .8 in |
Overall Depth | 1.2 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 0.8 in |
Overall Width | 1.2 in |
Description
Pilot Light Lens, Yellow, For Use With Eaton E34 Indicating Lights, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Straight Tang, 2 to 8 AWG (STC0208)
- LEGRAND Power Unit, Nickel, 2 Outlet, 2 USB (RDZNI)
- D-LINE Bases, Cable Tidy, Black/White/Grey, SBS (US/CTBASE6MXD)
- ALLEN TEL RS232 Adapter Kit, 8-Conductor Jack to Male (ATRA8M)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- EATON Legend Plate, Square, Close, Black (HT8SP73)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Color: Green (M22-LED-G)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-53)
- EATON Miniature Incandescent Bulb, 757, 24V (28-5185)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T120)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA48)
- Eaton Push Buttons & Indicators