Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Yellow, Glass
Mfr # E34G4
Zoro # G5269537
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton E34 Indicating Lights
- Legend Blank
- Color Yellow
- Lens Type Fresnel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34G4
- Zoro # G5269537
- UPC # 786680126628
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2.2 in |
Product Height | 1.3 in |
Product Width | 1.8 in |
Overall Width | 1.8 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.2 in |
Overall Height | 1.3 in |
Description
Pilot Light Lens, Yellow, For Use With Eaton E34 Indicating Lights, Material Glass, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 50A (HBL8451C)
- ABB Sealing Washer, Conduit, 3/8 In. (5261)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR40VA002)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 350A, 300V AC, Non-Indicating (A3T350)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Blue, Plastic (10250TC4N)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T103)
- EATON Legend Plate, Half Round, Down, Black (10250TM12)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- EATON Legend Plate, Square, Raise, Black (HT8SP28)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT45P)
- EATON Mechanical Push Rod, 22mm, Blue (M22-DZ-B-GB14)
- Eaton Switches