Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, White, Plastic
Mfr # E34H5
Zoro # G5220835
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton E34 Indicating Lights
- Legend Blank
- Color White
- Lens Type Fresnel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34H5
- Zoro # G5220835
- UPC # 786680126765
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | .8 in |
Product Width | 1.1 in |
Product Length/Depth | 1.1 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.1 in |
Overall Height | 0.8 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.1 in |
Description
Pilot Light Lens, White, For Use With Eaton E34 Indicating Lights, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 3 Pole, 277/480V AC, D Curve (FAZ-D15/3-NA)
- STEREN Punch Down Blade for 300-650/300-655, ID (300-670)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9333)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P065P)
- EATON Cutler-Hammer Contact Block, 1NC, 30mm (10250T51)
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- EATON Legend Plate, Round, Yellow (M22-XBK1)
- EATON Legend Plate, Rectangular, Black (M22S-ST-X)
- EATON Legend Plate, Automatic Off Hand, Black (10250TS49)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- EATON Cutler-Hammer Illum Push Button Operator, 30mm, No Cap (10250T411)
- Eaton Switches