Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, White, Plastic
Mfr # 10250TC18N
Zoro # G5221352
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T Push-to-Test Operators
- Legend Blank
- Color White
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TC18N
- Zoro # G5221352
- UPC # 786680124631
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | .8 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Overall Height | 0.8 in |
Overall Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 1 in |
Description
Pilot Light Lens, White, For Use With Eaton 10250T Push-to-Test Operators, Material Glass, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- SIEMENS Overload Rely, 10 to 40A, Class 5/10/20/30 (3RB31234VB0)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Black (AT1503EV-BK)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC (BP/GMA-3A)
- EATON Cutler-Hammer Legend Plate, Hand Automatic, Black (10250TM39)
- EATON Emergency Stop Push Button, Red (10250T9B62-3X)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-W)
- EATON Legend Plate, Square, Motor Stop, Black (HT8SP82)
- EATON Cutler-Hammer Legend Plate, Half Round, Open, Black (10250TM26)
- EATON Cutler-Hammer Legend Plate, Square, Start Stop, Black (10250TS47)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DL-R)
- Eaton Push Button Accessories