Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, White, Glass
Mfr # E34G5
Zoro # G5220826
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton E34 Indicating Lights
- Legend Blank
- Color White
- Lens Type Fresnel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34G5
- Zoro # G5220826
- UPC # 786680126635
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 5.25 in |
Product Width | 4 in |
Product Height | .05 in |
Overall Width | 4 in |
Overall Depth | 5.25 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 0.05 in |
Manufacturer Warranty Length | 1 yr |
Description
Pilot Light Lens, White, For Use With Eaton E34 Indicating Lights, Material Glass, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Yellow 6 AWG Tinned Copper Wire - 25' (112902)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-10)
- KILLARK F to F 45Deg Elbow, Haz Loc, 1/2In, Alum (FF-45-1WW)
- ABB Thomas & Betts LN43EA-CTN Straight Non-Metallic Liquid Tight Connector - 0.75 in. (832664)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED-W)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TM51)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB1)
- EATON Cutler-Hammer Legend Plate, Square, Reset, Black (10250TS29)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Type: Led (M22-LED230-G)
- EATON Cutler-Hammer Legend Plate, Square, Up, Black (10250TS35)
- Eaton Push Buttons & Indicators