Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, White, Glass
Mfr # 10250TC12N
Zoro # G5268462
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T lluminated PiIot Lights
- Legend Blank
- Color White
- Lens Type Fresnel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TC12N
- Zoro # G5268462
- UPC # 786680124570
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.2 in |
Product Height | 1 in |
Product Length/Depth | 1.2 in |
Overall Height | 1 in |
Overall Depth | 1.2 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.2 in |
Manufacturer Warranty Length | 1 yr |
Description
Pilot Light Lens, White, For Use With Eaton 10250T lluminated PiIot Lights, Material Glass, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 3S, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- KLEIN TOOLS Modular Data Plugs RJ45, CAT5e, 100-Pack (VDV826-611)
- PANDUIT Grom Edg Slit, .13" x .16", Fr Nat, 1rl (GEE62FR-CY)
- EATON Legend Plate, In, Black (HT8SP17)
- EATON Non-Illum Push Button Operator, Clear (10250ED1164)
- EATON Miniature LED Bulb, 48 Volts, Green (E22LED048GN)
- EATON Miniature LED Bulb, 24 Volts, Orange (E22LED024ON)
- EATON Non-Illum Push Button Operator, White (E34PB6)
- EATON Legend Plate, Square, Jog, Black (HT8SP19)
- EATON Legend Plate, Square, Power On, Black (HT8SP80)
- Eaton Push Button Accessories