Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Red, Plastic
Mfr # HT8LR
Zoro # G4176024
original price:
$17.76
29% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton HT800 Indicating Lights
- Color Red
- Lens Type Fresnel
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8LR
- Zoro # G4176024
- UPC # 782113925868
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2 in |
Product Height | 1 in |
Product Width | 2 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 in |
Overall Depth | 2 in |
Overall Height | 1 in |
Description
Pilot Light Lens, Red, For Use With Eaton HT800 Indicating Lights, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 9 in H, 3 in D, NEAM 4X, Screw On (HW-N4X963SC)
- ECM INDUSTRIES SM BLKRED Cabl Wraptor (CW-T1RR50)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE12X8X4)
- ATC 366C Series Long-Ranger Computing Counter (366C-400-Q30-PX)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Color: Green (M22-LED-G)
- EATON Miniature LED Bulb, 120 Volts, White (HT8LEDWF7)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8BG)
- EATON Legend Plate, Square, Stop, Red (HT8SP34)
- EATON Illuminated Push Button, 30mm, 1NO, Red (10250T397LRD2A-53)
- EATON Acoustic Continuous Tone, 22mm, Black (M22-AMC)
- SCHNEIDER ELECTRIC Mounting Base, 22mm, For ZB4 Series (ZB4BZ009)
- Eaton Switches