Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Red, Plastic
Mfr # HT8BR
Zoro # G3932512
original price:
$19.05
21% off
new price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Pres-Test Lights and Illuminated Push Button
- Color Red
- Material Plastic
- Lens Type Fresnel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8BR
- Zoro # G3932512
- UPC # 782113926384
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.4 in |
Product Length/Depth | 6.65 in |
Product Width | 2 in |
Overall Height | 1.4 in |
Overall Depth | 6.65 in |
Overall Width | 2 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Pilot Light Lens, Red, For Use With Pres-Test Lights and Illuminated Push Button, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6200 (6203-24-00)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F66W60SS)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T500D1)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED24-71X)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (E34H6)
- EATON Replacement key, F/30mm Mfr. No. H661 (10250ED824)
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- EATON Legend Plate, Push/Pull, Start/Stop (10250TPP2)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red, Standards: CE, CSA, UL (10250T102)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0)
- Eaton Switches