Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Red, Plastic
Mfr # 10250TC13N
Zoro # G5221386
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T Push-to-Test Operators
- Legend Blank
- Color Red
- Lens Type Fresnel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TC13N
- Zoro # G5221386
- UPC # 786680124587
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | .8 in |
Product Height | .8 in |
Product Width | .8 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 0.8 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 0.8 in |
Overall Height | 0.8 in |
Description
Pilot Light Lens, Red, For Use With Eaton 10250T Push-to-Test Operators, Material Glass, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 15 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD70)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L37mm-Brss (XS112B3PAL2)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2CR)
- QUICKCABLE Pvc Solderless Butt Connector Kit (160905-001)
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T23Y)
- EATON Illuminated Emergency Stop Push Button (M22-PVLT-K01-R)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T104)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T476)
- EATON Cutler-Hammer Legend Plate, For Off Rev, Black (10250TM50)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED-W)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0AB20-1FA0)
- Eaton Push Button Accessories