Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Red, Glass
Mfr # E34G2
Zoro # G5268767
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton E34 Indicating Lights
- Legend Blank
- Color Red
- Lens Type Fresnel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34G2
- Zoro # G5268767
- UPC # 786680126604
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 in |
Overall Width | 1 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1 in |
Description
Pilot Light Lens, Red, For Use With Eaton E34 Indicating Lights, Material Glass, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE UL Class Fuse, BBS Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 5 PK (Fluke-871207/1A)
- PANDUIT Copper Compression CTAP's, Heavy Duty, # (CTAP4-4-L)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3677)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 1 Pole, 120/240V AC (UBIP120)
- EATON Miniature LED Bulb, 24 Volts, Blue (E22LED024BN)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J63-71X)
- EATON Legend Plate, Square, Open, Black (10250TS26)
- EATON Miniature LED Bulb, 6 to 12V, White (E22LED612WN)
- EATON Cutler-Hammer Legend Plate, Half Round, Start, Black (10250TM33)
- EATON Cutler-Hammer Guard, F/30mm Illuminated Push Buttons (10250TA15)
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- Eaton Switches