Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Red, Glass
Mfr # 10250TC7N
Zoro # G5221291
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T lluminated PiIot Lights
- Legend Blank
- Color Red
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TC7N
- Zoro # G5221291
- UPC # 786680124761
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1 in |
Product Length/Depth | 1.2 in |
Product Width | 1.2 in |
Overall Width | 1.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Overall Depth | 1.2 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light Lens, Red, For Use With Eaton 10250T lluminated PiIot Lights, Material Glass, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 3S, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Locking Cord Adapter, 15A, L5-20, 5-15 (1FD77)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 V AC, 12 A (LC2K1210E7)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M092)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T10B62-1X)
- EATON Illuminated Push Button, 22mm, Green (M22M-DL-G-K20-G)
- EATON Legend Plate, Square, Stop, Red (HT8SP34)
- EATON Illum Push Button Operator, 22mm, Yellow (M22M-DL-Y)
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN200)
- Eaton Push Button Accessories