Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Green, Glass
Mfr # 10250TC8N
Zoro # G5221307
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T lluminated PiIot Lights
- Legend Blank
- Color Green
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TC8N
- Zoro # G5221307
- UPC # 786680124778
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1.2 in |
Product Width | 1.2 in |
Product Height | .8 in |
Overall Depth | 1.2 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 0.8 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.2 in |
Description
Pilot Light Lens, Green, For Use With Eaton 10250T lluminated PiIot Lights, Material Glass, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 3S, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA51-6S-BL-RC-NBL/125N)
- AC WORKS 25ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-025)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR25G)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DLH-R)
- EATON Lamp Removal Tool, F/30mm Push Buttons (HT8LAMPTOOL)
- EATON Illuminated Push Button, 22mm, Green (C22-DL-G-K10-120)
- EATON Miniature LED Bulb, 24 Volts, White (E22LED024WN)
- EATON Legend Plate, Square, Raise, Black (HT8SP28)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T174)
- SCHNEIDER ELECTRIC Led Ba9S Base 24Vac/Dc Red (DL1CJUS0244)
- Eaton Push Button Accessories