Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Clear, Plastic
Mfr # HT8BC
Zoro # G4096522
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Pres-Test Lights and Illuminated Push Button
- Color Clear
- Material Plastic
- Lens Type Fresnel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8BC
- Zoro # G4096522
- UPC # 782113926278
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.4 in |
Product Length/Depth | 6.65 in |
Product Width | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2 in |
Overall Depth | 6.65 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.4 in |
Description
Pilot Light Lens, Clear, For Use With Pres-Test Lights and Illuminated Push Button, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA47)
- HUBBELL Receptacle, Female, Red, Taper Nose, Stud (HBLFRSCR)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Red, Plastic (10250TC1N)
- EATON Legend Plate, Round, Yellow (M22-XBK1)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Amber, Plastic (10250TC19N)
- EATON Mounting Ring Tool, 22mm, Black (M22-MS)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D12)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-R)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8BB)
- Eaton Switches