Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Clear, Plastic
Mfr # 10250TC17N
Zoro # G5221343
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T Push-to-Test Operators
- Legend Blank
- Color Clear
- Lens Type Fresnel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TC17N
- Zoro # G5221343
- UPC # 786680124624
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | .1 in |
Product Width | 4 in |
Product Height | 5 in |
Overall Width | 4 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 5 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 0.1 in |
Description
Pilot Light Lens, Clear, For Use With Eaton 10250T Push-to-Test Operators, Material Glass, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover, Surface (NC56VS)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705CR)
- QUICKCABLE Wire, 1Cond, Tin, 12 Gauge, Blk, 100ft. (251500-100)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 1 Pole, 120/240V AC (CL130)
- EATON Cutler-Hammer Blank Legend Plate, Half Round, Black (10250TM36)
- EATON Non-Illum Push Button Operator, Green (E34EB3)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (10250T397LGD24-53)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Blue (10250TC24)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- EATON Miniature LED Bulb, 24 Volts, White (HT8LEDWF3)
- EATON Legend Plate, Rectangular, Off-On, Black (M22S-ST-GB10)
- Eaton Push Buttons & Indicators