Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Blue, Plastic
Mfr # HT8BB
Zoro # G3916166
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Pres-Test Lights and Illuminated Push Button
- Color Blue
- Lens Type Fresnel
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8BB
- Zoro # G3916166
- UPC # 782113926230
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2 in |
Product Length/Depth | 6.65 in |
Product Height | 1.4 in |
Overall Height | 1.4 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 6.65 in |
Overall Width | 2 in |
Description
Pilot Light Lens, Blue, For Use With Pres-Test Lights and Illuminated Push Button, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO120L125PG)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 100 A, NEMA 3R (DH363FRK)
- TRIPP LITE Power Conditioner, Small Tower, 600VA (LS 606M)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070EO1D1)
- EATON Legend Plate, Round, Yellow (M22-XBK1)
- EATON Cutler-Hammer Legend Plate, Manual Off Automatic, Black (10250TM68)
- EATON Cutler-Hammer Stacking Screw, F/30mm Contact Blocks (10250TA79)
- EATON Non-Illuminated Push Button, Gray (E34PB7-53X)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T414)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Red, Plastic (10250TC1N)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVS)
- Eaton Push Buttons & Indicators