Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Blue, Glass
Mfr # 10250TC10N
Zoro # G5221325
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T lluminated PiIot Lights
- Legend Blank
- Color Blue
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TC10N
- Zoro # G5221325
- UPC # 786680124556
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.2 in |
Product Height | 1 in |
Product Length/Depth | 1.2 in |
Overall Height | 1 in |
Overall Width | 1.2 in |
Overall Depth | 1.2 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Pilot Light Lens, Blue, For Use With Eaton 10250T lluminated PiIot Lights, Material Glass, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 3S, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-R)
- PANDUIT Elstcretainr, 1.25" Bdle, #6screw, PK10 (RER1.25-S6-X)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 3/4'' Reducing Washer, 50PK (RW52)
- RACO Noninsulated Connector, 3/4 In., 45 Deg (3443)
- EATON Non-Illum Push Button Operator, Yellow (10250T124)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T113)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TM51)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T103)
- EATON Mushroom Head, 30mm, Blue, Plastic (10250TB64)
- EATON Illuminated Emergency Stop Push Button (10250T597LRD24-71X)
- SCHNEIDER ELECTRIC Legend Plate, Square, Run, White (9001KN224WP)
- Eaton Switches