Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Amber, Plastic
Mfr # HT8BA
Zoro # G4160956
original price:
$15.10
21% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Pres-Test Lights and Illuminated Push Button
- Color Amber
- Material Plastic
- Lens Type Fresnel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8BA
- Zoro # G4160956
- UPC # 782113926063
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 6.65 in |
Product Width | 2 in |
Product Height | 1.4 in |
Overall Width | 2 in |
Overall Depth | 6.65 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.4 in |
Description
Pilot Light Lens, Amber, For Use With Pres-Test Lights and Illuminated Push Button, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRL1)
- ZORO SELECT Strut Channel, 3 ft.L, Back to Back, 14 ga. (FS-501SS FBK 36.00)
- AC WORKS Adapter 20A 125V L5-20P Male Plug To 5-15/20R 15/20A T-blade Female Connector (ADL520520)
- SQUARE D Handle Tie, 30A, 1 Poles (QOTHT)
- EATON DIN Rail Mounting Aadapter, 22mm, Black (M22-IVS)
- EATON Black Blanking Plug, 22mm, Black (M22S-B)
- EATON Cutler-Hammer Legend Plate, Square, Motor Run, Black (10250TS81)
- EATON Cutler-Hammer Legend Plate, Square, Start Stop, Black (10250TS47)
- EATON Legend Plate, Square, High-Low, Black (HT8SP40)
- EATON Illuminated Push Button, 30mm, 1NO (10250T476C43-53)
- SCHNEIDER ELECTRIC Ring Nut, 30mm (9001SK46)
- Eaton Push Buttons & Indicators