Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Amber, Plastic
Mfr # E34H9
Zoro # G5220372
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton E34 Indicating Lights
- Legend Blank
- Color Amber
- Lens Type Fresnel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34H9
- Zoro # G5220372
- UPC # 786680127908
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.2 in |
Product Length/Depth | 1.2 in |
Product Height | .8 in |
Overall Height | 0.8 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.2 in |
Overall Width | 1.2 in |
Description
Pilot Light Lens, Amber, For Use With Eaton E34 Indicating Lights, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Neutral Lockout Toggle 3-Position Detented Valve Only (BAV020TD)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Blue (XB4BW36G5)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SBA2V06)
- DELTANA Mortise Bolt Oil Rubbed Bronze (MB175U10B)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- EATON Non-Illuminated Push Button, Red (E34GFBC2N8-3X)
- EATON Keyed E-Stop Pushbutton Operator (M22-PVS45P)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (HT8LC)
- EATON Legend Plate, Square, Up Off Down, Black (HT8SP54)
- SIEMENS Pilot Light Lens, 30mm, White, Plastic (52RA4SB)
- Eaton Push Button Accessories