Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Amber, Plastic
Mfr # 10250TC15N
Zoro # G5221361
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T Push-to-Test Operators
- Legend Blank
- Color Amber
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TC15N
- Zoro # G5221361
- UPC # 786680124600
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1 in |
Product Width | 1 in |
Product Height | .8 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1 in |
Overall Width | 1 in |
Overall Height | 0.8 in |
Manufacturer Warranty Length | 1 yr |
Description
Pilot Light Lens, Amber, For Use With Eaton 10250T Push-to-Test Operators, Material Glass, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 18 Lbs Tensile Strength - 1000 pc Pack (CT259)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3695)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 4 push buttons with 1NO (XACA471)
- TEMPCO RTD Probe, 100 Ohm, 18In, .25In Sheath (RTD00727)
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T26Y)
- EATON Illum Push Button Operator, 22mm, White (M22M-DLH-W)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB8)
- EATON Cutler-Hammer Legend Plate, Half Round, Start, Black (10250TM33)
- EATON Miniature LED Bulb, 24 Volts, Blue (E22LED024BN)
- EATON Legend Plate, Square, Run, Black (10250TS31)
- EATON Mushroom Head, 30mm, Green, Metal (10250TJ61)
- Eaton Switches