Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Amber, Glass
Mfr # E34G9
Zoro # G5220406
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton E34 Indicating Lights
- Legend Blank
- Color Amber
- Lens Type Fresnel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34G9
- Zoro # G5220406
- UPC # 786680126659
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 3 in |
Product Length/Depth | 1 in |
Product Width | 2 in |
Overall Depth | 1 in |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light Lens, Amber, For Use With Eaton E34 Indicating Lights, Material Glass, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Wrench, F/30mm Push Buttons (HT8WRENCH)
- PLUGMOLD Entrance End, White, Stainless Steel, Ends (S2010A2)
- DAYTON Flush Indicator Light, Red, 120V (22NY49)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Non Hinged Clamp (A060604)
- EATON Non-Illum Push Button Operator, Green (10250T123)
- EATON Push Button Cap, Illuminated, 30mm, Yellow (10250TC23)
- EATON Miniature LED Bulb, 48 Volts, Red (E22LED048RN)
- EATON Legend Plate, Square, Slow, Black (10250TS32)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVS)
- EATON Legend Plate, Square, Fast, Black (HT8SP75)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- Eaton Push Button Accessories