Shop All Push Button Accessories
Eaton
Pilot Light Lens, 30mm, Amber, Glass
Mfr # 10250TC9N
Zoro # G5221264
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T lluminated PiIot Lights
- Legend Blank
- Color Amber
- Lens Type Fresnel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TC9N
- Zoro # G5221264
- UPC # 786680124785
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1 in |
Product Width | 1.2 in |
Product Length/Depth | 1.2 in |
Overall Width | 1.2 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.2 in |
Description
Pilot Light Lens, Amber, For Use With Eaton 10250T lluminated PiIot Lights, Material Glass, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 3S, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Aux Contact Block, 2NO, 10A (C320KG4)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 1 Pole, 120/240V AC (QOB140)
- AC WORKS L15-20R 20A 250V 3-Phase 4-Prong Locking Female Connector with UL, C-UL in Orange (ASL1520R)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB100N)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Red, Plastic (10250TC1N)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J63-71X)
- EATON Contact Block, 2NO, 30mm (10250T2E)
- EATON Cutler-Hammer Legend Plate, Square, Start Stop, Black (10250TS47)
- EATON Non-Illum Push Button Operator, Green (10250T123)
- EATON Illuminated Push Button, 30mm, Yellow (10250T397LYD2A-53)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T25B)
- Eaton Switches