Shop All Indicator Lights
Eaton
Pilot Light, LED, 24VAC/DC, Amber
Mfr # 10250T197HLAP24
Zoro # G8737163
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Amber
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T197HLAP24
- Zoro # G8737163
- UPC # 782114541036
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 0.01 in |
Length | 0.01 in |
Width | 0.01 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Indicating Light, Voltage 24V AC/DC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (697)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804)
- EATON BUSSMANN Fuse, Time Delay, 60A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-60SP)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B4/3 L Series 4A, 3 Pole, 480V AC, B Curve (33V933)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T197LGP2A)
- EATON Pilot Light Complete Unit, LED, White (HT8HFWF7)
- EATON Raised Indicator Light, White, 24VAC/DC (C22-L-W-24)
- EATON Raised Indicator Light, Red, 120VAC (C22-L-R-120)
- EATON Pilot Light, Press, 120VAC, Green (10250T231NC22)
- EATON Raised Indicator Light, Yellow, 24VAC/DC (C22-L-Y-24)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G157)
- Eaton Indicator Lights