Shop All Indicator Lights
Eaton
Pilot Light Complete Unit, LED, Yellow
Mfr # HT8HFYF7
Zoro # G4000044
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Yellow
- Action Momentary
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8HFYF7
- Zoro # G4000044
- UPC # 782113566306
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 2.1 in |
Length | 2.4 in |
Height | 3.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.4 in |
Overall Height | 3.2 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.1 in |
Description
Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R131, Body Material Aluminum, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Lamp, Lens, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3675)
- CALBRITE Rigid Nipple, Thread, 304 SS, 1-3/8inL (S407CLCN00)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL430R9W)
- MIDWEST FASTENER 5/16" Copper Stud Electrical Lugs 4PK (70581)
- EATON Raised Indicator Light, Green, 120VAC (C22-L-G-120)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF7)
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- EATON Pilot Light, No Lens, No Bulb, LED (HT8HFFV)
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- EATON Cutler-Hammer Pilot Light, 120VAC, Amber (10250T34A)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M087)
- Eaton Push Buttons & Indicators