Shop All Indicator Lights
Eaton
Pilot Light Complete Unit, LED, White
Mfr # HT8HFWF7
Zoro # G4221104
original price:
$162.59
20% off
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color White
- Action Momentary
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8HFWF7
- Zoro # G4221104
- UPC # 782113566290
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 2.4 in |
Height | 3.2 in |
Width | 2.1 in |
Overall Depth | 2.4 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.2 in |
Overall Width | 2.1 in |
Description
Pilot Light, Voltage 120V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R134, Body Material Aluminum, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Lamp, Lens, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT 24V CHARGER BREAKER KIT (AE610536)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- PANDUIT Ferrule, 22 AWG, PP, 15/32in., PK500 (FSD74-8-D)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (2NT91-7)
- EATON Pilot Light, No Lens, LED (10250T197L)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T34R)
- EATON Raised Indicator Light, Yellow, 120VAC (C22-L-Y-120)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T201NC2N)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF7)
- EATON Pilot Light, No Lens, No Bulb, LED (HT8HFFV)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XAC, for incandescent bulb, plastic, green cap, 22mm (ZA2BV03)
- Eaton Switches