Shop All Indicator Lights
Eaton
Pilot Light Complete Unit, LED, White
Mfr # HT8HFWF3
Zoro # G4158086
original price:
$105.83
7% off
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color White
- Action Momentary
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8HFWF3
- Zoro # G4158086
- UPC # 782113566368
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 3.2 in |
Width | 2.1 in |
Length | 2.4 in |
Overall Width | 2.1 in |
Overall Depth | 2.4 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.2 in |
Description
Pilot Light, Voltage 24V AC/DC, Color White, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 39R116, Body Material Aluminum, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Lamp, Lens, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYF-50AL)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200I)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- SCHNEIDER ELECTRIC Head for push button, Harmony XAC, plastic, black, booted, operating travel 16mm, 25...+ 70 degree C (XACB9212)
- EATON Pilot Light, 120VAC, Green (10250T181LGP06)
- EATON Pilot Light Complete Unit, LED, Green (HT8HBGL1)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T197LRP2A)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- EATON Raised Indicator Light, Blue, 24VAC/DC (C22-L-B-24)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Amber, LED (9001SKT35LYA31)
- Eaton Push Buttons & Indicators