Shop All Indicator Lights
Eaton
Pilot Light Complete Unit, LED, Red
Mfr # HT8HFRF7
Zoro # G4108282
original price:
$139.89
6% off
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Action Momentary
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8HFRF7
- Zoro # G4108282
- UPC # 782113566252
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 2.1 in |
Length | 2.4 in |
Height | 3.2 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.2 in |
Overall Depth | 2.4 in |
Overall Width | 2.1 in |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 14A145, Body Material Aluminum, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Lamp, Lens, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Key, LSG1 Key Code, Silver (3SU19500FN800AA0)
- ICC 25 PACK J-HOOK 4in, 25PK (ICCMSJHK55)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97403)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNT2-HGI)
- EATON Pilot Light, 120VAC, Clear (10250T34C)
- EATON Pilot Light, Press, 120VAC, Amber (10250T221LAP06)
- EATON Raised Indicator Light, Red, 24VAC/DC (C22-L-R-24)
- EATON Cutler-Hammer Pilot Light, LED, 24VAC/DC, Green (10250T197HLGP24)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Red (10250T197HLRP2A)
- EATON IndicatorLight, Illuminated, White, 22mm (M22-L-W-230W)
- EATON KeyedSelectorSwitch, Black, 3Pos, 22mm (M22-WRS3)
- Eaton Push Buttons & Indicators