Shop All Indicator Lights
Eaton
Pilot Light Complete Unit, LED, Red
Mfr # HT8HBRL1
Zoro # G4116201
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Action Momentary
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8HBRL1
- Zoro # G4116201
- UPC # 782113566542
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 3.2 in |
Length | 2.4 in |
Width | 2.1 in |
Overall Width | 2.1 in |
Overall Height | 3.2 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.4 in |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R105, Body Material Aluminum, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Lamp, Lens, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Auto Shut Off Timer, White, 1/4 HP (EI210W)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSW)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 550' Length - Orange (WL904BSP-ORANGE)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 1.5A, 250V AC, 5 PK (67266)
- EATON Pilot Light, 120VAC, Green (10250T181LGP06)
- EATON KeyedSelectorSwitch, Black, 2Pos, 22mm (M22-WRS)
- EATON Pilot Light, No Lens, LED (10250T197L)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T201NC2N)
- EATON Cutler-Hammer Pilot Light, Press, 120VAC, Red (10250T74NR)
- EATON Raised Indicator Light, Green, 24VAC/DC (C22-L-G-24)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, Blue (XB4BVB6)
- Eaton Push Buttons & Indicators