Shop All Indicator Lights
Eaton
Pilot Light Complete Unit, LED, Red
Mfr # HT8GTRF7
Zoro # G3962332
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Red
- Action Momentary
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8GTRF7
- Zoro # G3962332
- UPC # 782113598437
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 2 in |
Height | 5 in |
Length | 3 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 5 in |
Overall Depth | 3 in |
Description
Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R129, Body Material Aluminum, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Includes Lamp, Lens, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ SJT_ 125V (35046)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1B)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA8)
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-Y)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- EATON Pilot Light Complete Unit, LED, Green (HT8GTGF7)
- EATON Pilot Light, No Lens, LED (10250T184L)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF7)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M069)
- Eaton Push Buttons & Indicators