Shop All Indicator Lights
Eaton
Pilot Light Complete Unit, LED, Green
Mfr # HT8HFGF7
Zoro # G3998111
original price:
$132.59
6% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Action Momentary
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8HFGF7
- Zoro # G3998111
- UPC # 782113566269
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 2.1 in |
Height | 3.2 in |
Length | 2.4 in |
Overall Height | 3.2 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.4 in |
Overall Width | 2.1 in |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R132, Body Material Aluminum, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Lamp, Lens, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Outdoor Housing Adapter Frame (GB5955-LAF)
- PROSKIT Punchdown Tool Blade, Type 110 (700-009)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Polyamide, 2P (XB5AJ21)
- EATON BUSSMANN Battery Disconnect Switch Kit, Top Post (BP/BMS-1)
- EATON Pilot Light, Press, 120VAC, Green (10250T231NC22)
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- EATON Pilot Light, Press, 120VAC, Amber (10250T74NA)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF3)
- EATON Pilot Light Complete Unit, LED, Green (HT8HBGL1)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M128)
- Eaton Indicator Lights