Shop All Indicator Lights
Eaton
Pilot Light Complete Unit, LED, Green
Mfr # HT8GTGL1
Zoro # G3897774
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Green
- Action Momentary
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8GTGL1
- Zoro # G3897774
- UPC # 782113600192
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 3 in |
Height | 5 in |
Width | 2 in |
Overall Height | 5 in |
Overall Width | 2 in |
Overall Depth | 3 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R108, Body Material Aluminum, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Includes Lamp, Lens, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 12mm, NO (E2K-X4MY1)
- ANDERSON POWER PRODUCTS PP15/45 2/4P MTG CLP(2/SET) (1462G1)
- PANDUIT 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P18-10R-C)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- EATON Pilot Light, Press, 120VAC, Amber (10250T74NA)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF7)
- EATON Cutler-Hammer Pilot Light, 120VAC, Amber (10250T34A)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T197LGP2A)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF3)
- EATON Push to Test Pilot Light, No Lens, LED (10250T297L)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M106)
- Eaton Switches