Shop All Indicator Lights
Eaton
Pilot Light Complete Unit, LED, Green
Mfr # HT8GTGF3
Zoro # G3901913
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Green
- Action Momentary
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8GTGF3
- Zoro # G3901913
- UPC # 782113598635
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 0.01 in |
Length | 0.01 in |
Width | 0.01 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 24V AC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 39R111, Body Material Aluminum, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Includes Lamp, Lens, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 2-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U250)
- SCHNEIDER ELECTRIC Alternating Relay 12050/60 (CA2SKE20G7)
- ABB Circuit Breaker, SU201 Series 2A, 1 Pole, 230/277V AC, C Curve (SU201M-C2)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- EATON Raised Indicator Light, White, 24VAC/DC (C22-L-W-24)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-W)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T197LGP2A)
- EATON Cutler-Hammer Pilot Light, Without Lens, 120VAC (10250T181N)
- EATON Pilot Light, 24V, Amber (E34FB197LAP24)
- EATON IndicatorLight, Illuminated, White, 22mm (M22-L-W-230W)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M120)
- Eaton Indicator Lights