Shop All Indicator Lights
Eaton
Pilot Light Complete Unit, LED, Amber
Mfr # HT8HFAF3
Zoro # G4177083
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Amber
- Action Momentary
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8HFAF3
- Zoro # G4177083
- UPC # 782113566344
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 2.4 in |
Height | 3.2 in |
Width | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.2 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.4 in |
Overall Width | 2.1 in |
Description
Pilot Light, Voltage 24V AC/DC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 39R112, Body Material Aluminum, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Lamp, Lens, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 3 Pole, 277/480V AC, C Curve (FAZ-C35/3-NA)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-7506)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 60A, Fast-Acting, 500V AC, Bolt-On (FWH-60B)
- EATON Push to Test Pilot Light, No Lens, LED (10250T297L)
- EATON IndicatorLight, Illuminated, White, 22mm (M22-L-W-230W)
- EATON Pilot Light Complete Unit, LED, White (HT8HFWF7)
- EATON Raised Indicator Light, Yellow, 24VAC/DC (C22-L-Y-24)
- EATON Raised Indicator Light, Green, 120VAC (C22-L-G-120)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-W)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M070)
- Eaton Indicator Lights