Shop All Indicator Lights
Eaton
Pilot Light Complete Unit, LED, Amber
Mfr # HT8GTAL1
Zoro # G3977233
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Amber
- Action Momentary
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8GTAL1
- Zoro # G3977233
- UPC # 782113600246
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Length | 3 in |
Height | 5 in |
Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 5 in |
Overall Depth | 3 in |
Overall Width | 2 in |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 120V AC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R106, Body Material Aluminum, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Includes Lamp, Lens, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17E9)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 25' Length, 0.0641" Diameter, Silver (14N8025)
- 3M Shrink Tubing, 1.0in ID, Black, 100ft, PK3 (FP301-1-100'-BLACK-SPOOL)
- SCHNEIDER ELECTRIC LongHandleSelectorSwitch, Black, 4Pos, 30mm (9001KS88FB)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T201NC2N)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-Y)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF7)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF3)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T34G)
- EATON Pilot Light, 120VAC, Green (10250T181LGP06)
- ABB Pilot Light Unibloc, Yellow, 220/240VAC/DC (CL2-513Y)
- Eaton Switches