Shop All Indicator Lights
Eaton
Pilot Light, 24VAC, Green
Mfr # 10250T197LGP24
Zoro # G5230346
original price:
$258.13
9% off
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Green
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T197LGP24
- Zoro # G5230346
- UPC # 786680122286
- Country of Origin Dominican Republic
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 2.1 in |
Length | 2.4 in |
Height | 3.2 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.4 in |
Overall Width | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3.2 in |
Description
Pilot Light, Voltage 24V AC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 39R111, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1 in., Silver (2541-3)
- SQUARE D Load Center, QO, 32 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO132M100P)
- MERSEN Forklift Limiter Fuse, CNN Series, 150A, Very Fast Acting, 130VAC, Bolt-On (CNN150)
- MODICON Power Supply, 90/264V AC, 24V DC, 15W, 0.625A, DIN Rail/Panel (ABLM1A24006)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T201NC1N)
- EATON KeyedSelectorSwitch, Black, 3Pos, 22mm (M22-WRS3)
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- EATON Pilot Light, No Lens, LED (10250T197L)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-B)
- GE TYPE ET-16 INDICATING LAMP 125V 2000OHM PILOT LIGHT (0165A7844P3)
- Eaton Indicator Lights