Shop All Indicator Lights
Eaton
Pilot Light, 24V, Amber
Mfr # E34FB197LAP24
Zoro # G5268943
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Amber
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34FB197LAP24
- Zoro # G5268943
- UPC # 786680127861
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 0.01 in |
Width | 0.01 in |
Length | 0.01 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 24V AC/DC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 39R112, Body Material Zinc Die Cast, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Assy Insulated Groundable, 200 A, 3 Poles (225SNA)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ262I)
- POWER FIRST 50 ft. 12/3 Lighted Extension Cord SJTW (21RJ55)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 60W, 2.5A, DIN Rail (33NT10)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-Y)
- EATON Raised Indicator Light, Blue, 24VAC/DC (C22-L-B-24)
- EATON Pilot Light, 24VAC, Red (10250T206NC1N)
- EATON Raised Indicator Light, Green, 24VAC/DC (C22-L-G-24)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BC21)
- Eaton Switches