Shop All Indicator Lights
Eaton
Pilot Light, 12V, Red
Mfr # E34FB197LRP12
Zoro # G5228745
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V AC/DC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34FB197LRP12
- Zoro # G5228745
- UPC # 786680121197
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Description
Pilot Light, Voltage 12V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Fresnel, Lamp Voltage 12V AC/DC, Replacement Lamps 39R105, Body Material Zinc Die Cast, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 No.14 File No. LR68551, FDA 3-A, UL 508 File No. E131568
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- EATON Molded Case Circuit Breaker, EHD Series 70A, 3 Pole, 480V AC (EHD3070)
- HUBBELL WIRING 2-Gang Decorator Wall Plate - Ivory (P262I)
- SIEMENS Circuit Breaker, 5SY6 Series 13A, 1 Pole, 230/400V AC, C Curve (5SY61137)
- EATON IndicatorLight, Illuminated, White, 22mm (M22-L-W-230W)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF3)
- EATON Pilot Light, 120VAC, White (10250T197LWP2A)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T34R)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF7)
- POWERZONE Light Safety Magnetc Led Amber (35705)
- Eaton Push Buttons & Indicators