Shop All Indicator Lights
Eaton
Pilot Light, 120VAC, Blue
Mfr # 10250T197LLP2A
Zoro # G5270431
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Blue
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T197LLP2A
- Zoro # G5270431
- UPC # 786680119149
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 2.5 in |
Height | 2 in |
Length | 3.5 in |
Overall Depth | 3.5 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.5 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Pilot Light, Voltage 120V AC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R133, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- SIEMENS Manual Motor Starter, Knob, 17 to 22A, 3P (3RV20214CA10)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ACCWBLK)
- STOPOUT Circuit Breaker Lockout, Red/Blk, 2-1/2"W (KDD162)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF7)
- EATON KeyedSelectorSwitch, Black, 2Pos, 22mm (M22-WRS)
- EATON Pilot Light, No Lens, No Bulb, LED (HT8HFFV)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Green (10250T197HLGP2A)
- EATON Pilot Light Complete Unit, LED, White (HT8HFWF7)
- EATON Raised Indicator Light, Yellow, 24VAC/DC (C22-L-Y-24)
- SIEMENS Pilot Light, Transformer, Red, 120VAC, 30mm (52BL4G2)
- Eaton Indicator Lights