Shop All Indicator Lights
Eaton
Pilot Light, 120VAC, Blue
Mfr # 10250T181LLP06
Zoro # G5230364
original price:
$352.92
23% off
new price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Color Blue
- Lamp Type LED
- Shape Round
- Terminal Connection Saddle Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T181LLP06
- Zoro # G5230364
- UPC # 786680119057
- Country of Origin United States
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 0.01 in |
Height | 0.01 in |
Length | 0.01 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Pilot Light, Voltage 120V AC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R109, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Light Almond (P2262LA)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JLLS006)
- ENM DC Hour Meter, 6-Digit, Flush Rectangular (T41D45)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 600A (MH56)
- EATON Pilot Light Complete Unit, LED, Green (HT8GTGF7)
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T201NC1N)
- EATON Pilot Light, 120VAC, White (10250T197LWP2A)
- EATON Pilot Light, 24VAC, White (10250T197LWP24)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Red (10250T197HLRP2A)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V Red 14 mm, Red (ZB6EG4B)
- Eaton Push Buttons & Indicators